Learn More
MilliporeSigma™ Dextran Sulfate, 50% Solution Sterile, OmniPur™, Calbiochem™,
Shop All MilliporeSigma ProductsSpecifications
Specifications
| Color | Tan to Yellow |
| Quantity | 100 mL |
| Packaging | Plastic Bottle |
| Grade | Ungraded |
| Chemical Name or Material | Dextran Sulfate |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.