Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Lovibond™ DI 10 Dipslide Incubator

Catalog No. 15398345 Shop All Tintometer Group Products
Catalog No. 15-398-345 Supplier Lovibond™ Supplier No. 56B000701
Add to Cart
Add to Cart

The DI 10 Incubator is designed for the reliable incubation of microbiological dipslides. It can be used in a laboratory or at a customer site.

  • Holds up to 12 Dipslides
  • Wide Temperature range (Ambient +5 to 40°C)
  • Rapid heating for fast testing
  • Low Voltage (includes 12V power adapter for cars!)
  • LCD Temperature display with up/down push button control and external status indicators

The incubation period and the incubation temperature should be the same each time the test is performed so that bacteria growth is controlled and consistent each time the test is performed. This allows for week by week comparisons to be made and high counts easier to identify.

Specifications

Holds 12 Dipslides or 10 Quanti-discs
Type Portable Incubator
Display 16 bit Backlit LCD
Length (English) 9.7 in.
Length (Metric) 246 mm
Width (English) 8.5 in.
Width (Metric) 215 mm
Height (English) 6.4 in.
Height (Metric) 162 mm
Weight (English) 3.7 lb.
Weight (Metric) 1.7 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.