Learn More
SP Hotpack™ DI Rinse Booster Pump 120V for Glassware Washers
Shop All SP Bel-Art & SP Wilmad ProductsDescription
- Accessory SP Hotpack™ Glassware Washers
Specifications
Specifications
| Material | Stainless Steel |
| Product Type | Booster Pump |
| For Use With (Equipment) | DI Rinse Glassware Washers |
| Voltage | 120 V |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.