Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

DR Instruments Diagnostic Pen Light
SDPSCI_ED

Catalog No. S20671
Change view
Click to view available options
Includes:
2 AAA Batteries
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Includes
S20671 2 AAA Batteries
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options

California Proposition 65 WARNING: Cancer and Reproductive Harm

Catalog No. S20671 Supplier DR Instruments Supplier No. DRPLA10
Add to Cart
Add to Cart

California Proposition 65 WARNING: Cancer and Reproductive Harm

This Diagnostic Pen Light is an ideal tool for nurses and doctors to check pupillary responses.

  • Reliable robust construction
  • Bright illumination
  • Compact size
  • 5 in. length

Specifications

Product Type Diagnostic Pen Light
Includes 2 AAA Batteries
For Use With (Application) For examining eyes
Length (English) 5 in.
Length (Metric) 127 mm
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.