Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More
Learn More
OraSure Technologies Diagnostics Direct Syphilis Health Check™
Shop All OraSure Technologies Products

Description
- Rapid: Provides results in 10 minutes enabling patients to learn their status in a single visit and allows Syphilis positive patients to be connected to care while a lab test is completed for confirmed diagnosis.
- Flexible: CLIA-waived for fingerstick whole blood and offers the ability to test in non-traditional testing environments, such as outreach programs and mobile testing clinics. Ideal for both clinical and non-clinical settings. Please note, this test is not intended for use in screening blood or plasma donors.
- Accurate: Highly accurate: 98.0% sensitivity, 97.2% specificity; reads for both IgM and IgG.
- Simple: Can be easily read in all settings; no need for a reader. Walk-away procedure allows providers to batch tests, enabling more people to get tested, reducing indirect costs and improving turnaround time.
- Accessible: Can be used with people ages 13 years and older.
- Proven Results: Studies have verified the accuracy at all stages of infection including latent, which provides the ability to detect infection in pregnant people for identification of potential congenital syphilis at every trimester.
Specifications
Specifications
| Content And Storage | 4°C to 30°C |
| CE Marker | No |
| Clia Complexity | Waived |
| Detectable Analytes | T. pallidum |
| Sensitivity | 98% |
| Type | Syphilis Rapid Test |
| Disposable | Single-use |
| Quantity | 20 tests |
| Specificity | 97.20% |
| Test Time | 10 minutes |
| Show More |
Product Title
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.
Spot an opportunity for improvement?