Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Diaion™ HP-20SS

Catalog No. 111004283 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-100-4283 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-100-4283 Supplier MilliporeSigma™ Supelco™ Supplier No. 13613U
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Swelling in toluene is 30%

Diaion™ HP-20SS is a porous polystyrene polymer resin with large pores and surface area which has high capacity to adsorb organic compounds. It is widely used as adsorbent. It differs in chromatographic behavior from that of C18 Sep-Paks, since it separates by size and has selectivity for aromatic compounds.
TRUSTED_SUSTAINABILITY

Specifications

Packaging Jar
Quantity 100 g
Surface Area (Metric) ˜500 m2/g
Product Line Diaion
Density 1.01 g/mL at 25°C (true wet)(lit.)

Diaion is a registered trademark of Mitsubishi Chemical Corp.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.