Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MilliporeSigma™ Supelco™ Diaion™ HP-2MG

Catalog No. 111016355 Shop All MilliporeSigma Supelco Products
Change view
Click to view available options
Quantity:
100 g
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
11-101-6355 100 g
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-101-6355 Supplier MilliporeSigma™ Supelco™ Supplier No. 13601
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Swelling in toluene is 5%

Diaion™ HP-2MG is a methacrylic ester copolymer which is hydrophilic in nature. It is widely used for preconcentration and separation of traces of heavy metal ions. It is also used as adsorbent for polyphenols and surfactants.
TRUSTED_SUSTAINABILITY

Specifications

Pore Size 170 Å
Quantity 100 g
Surface Area (Metric) ˜500 m2/g
Product Line Diaion
Density 1.09 g/mL at 25°C (true wet)(lit.)

Diaion is a registered trademark of Mitsubishi Chemical Corp.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.