Learn More
Diaion™ PK212(Na), ion exchange resin, 6% cross-linked, strongly acidic porous type, 1.5 meq/ml on PS-DVB, Thermo Scientific™
Description
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- Used in demineralization, decolorization, metal recovery, pharmaceuticals, amino acid separation
Specifications
Specifications
| Physical Form | 300-1180μm Beads |
| Chemical Name or Material | Diaion™ PK212 (Na), ion exchange resin |
| Name Note | 6% cross-linked, strongly acidic porous type, 1.5meq/mL on PS-DVB |
| Particle Size | 300 to 1180μm |
| Quantity | 1 kg |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.