Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Diaion™ UBK530(Na), ion exchange fractionation resin, 6% cross-linked, strongly acidic gel type, 1.6 meq/ml on PS-DVB

Catalog No. AA46485A1
Change view
Click to view available options
Quantity:
1 kg
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
AA46485A1 1 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. AA46485A1 Supplier Thermo Scientific Chemicals Supplier No. 046485A1
Only null left
Add to Cart

 

Chromatographic oligosaccharide sugar separations, sugar alcohol separations

This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.

TRUSTED_SUSTAINABILITY

Specifications

Physical Form 220μm Beads
Chemical Name or Material Diaion™ UBK530 (Na), ion exchange fractionation resin
Name Note 6% cross-linked, strongly acidic gel type, 1.6meq/mL on PS-DVB
Particle Size 220μm
Quantity 1 kg

RUO – Research Use Only

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.