Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Grainger Mitutoyo Dial Indicator, Lug Back, 0.25 in. Range, 0.001 in. Graduation, 1 ea.

Catalog No. 502793411
Encompass_Preferred

The Mitutoyo Series 1 dial indicator is an analog, plunger-type measurement tool designed for precision tasks. Engineered to meet ANSI/AGD standards, this device features a 40 mm white dial face with a 0 to 100 reading, offering a range of 0 to 0.25 in. It is constructed with a hardened steel body and a glare-free crystal with a scratch-resistant coating for enhanced durability and visibility in industrial environments.

  • Precision construction: Machine-ground rack gear for a tighter fit and increased accuracy.
  • Durability: Four-screw mounting increases impact resistance, while a 20% more rigid bearing plate reduces tracing error.
  • Operational efficiency: Features a lug back for secure mounting, a knurled bezel, and green limit markers for quick tolerance identification.
  • Dust resistance: Designed without through-screw holes on the frame to prevent dust ingress.
  • Mea

Catalog No. 50-279-3411 Supplier Grainger Supplier No. 1ARB1
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The Mitutoyo Series 1 dial indicator is an analog, plunger-type measurement tool designed for precision tasks. Engineered to meet ANSI/AGD standards, this device features a 40 mm white dial face with a 0 to 100 reading, offering a range of 0 to 0.25 in. It is constructed with a hardened steel body and a glare-free crystal with a scratch-resistant coating for enhanced durability and visibility in industrial environments.

  • Precision construction: Machine-ground rack gear for a tighter fit and increased accuracy.
  • Durability: Four-screw mounting increases impact resistance, while a 20% more rigid bearing plate reduces tracing error.
  • Operational efficiency: Features a lug back for secure mounting, a knurled bezel, and green limit markers for quick tolerance identification.
  • Dust resistance: Designed without through-screw holes on the frame to prevent dust ingress.
  • Mea

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.