Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Nano Diamond Dissecting Knife Plastic Handle, Angled Mounting, 30°
SDP

Catalog No. 501931194
Encompass_Preferred

These blades are the finest and sharpest blades for all of your micro-surgical needs. The knives are made from a polychrystalline CVD blade and are plasma sharpened to 0.15 mm thick.
Type: Angled Mounting
Angle: 30°
Width: 1.0 mm
Length: 3.5 mm
Thickness: 0.15 mm

Catalog No. 50-193-1194 Supplier Electron Microscopy Sciences Supplier No. 7200602
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These blades are the finest and sharpest blades for all of your micro-surgical needs. The knives are made from a polychrystalline CVD blade and are plasma sharpened to 0.15 mm thick.
Type: Angled Mounting
Angle: 30°
Width: 1.0 mm
Length: 3.5 mm
Thickness: 0.15 mm

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.