Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Diamond Flex-Lok™ Matting System
GREENER_CHOICE

Catalog No. 19086128 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
6 x 6 in.
6 x 12 in.
12 x 12 in.
30 x 36 in.
30 x 48 in.
30 x 60 in.
30 x 72 in.
30 x 96 in.
42 x 72 in.
42 x 96 in.
42 x 120 in.
Color:
Black
Black/Yellow
Yellow
Type:
Corner Tile
Female End
Male End
Mat
23 product options available for selection
Product selection table with 23 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color Type
19-086-128 6 x 12 in. Black Female End
19-086-129 6 x 12 in. Yellow Female End
19-086-130 6 x 6 in. Black Corner Tile
19-086-131 6 x 12 in. Yellow Corner Tile
19-086-133 6 x 12 in. Black Male End
19-086-135 6 x 12 in. Yellow Male End
19-086-136 12 x 12 in. Black Mat
19-086-137 30 x 36 in. Black Mat
19-086-138 30 x 36 in. Black/Yellow Mat
19-086-139 30 x 48 in. Black Mat
19-086-140 30 x 48 in. Black/Yellow Mat
19-086-141 30 x 60 in. Black Mat
19-086-142 30 x 60 in. Black/Yellow Mat
19-086-143 30 x 72 in. Black Mat
19-086-144 30 x 72 in. Black/Yellow Mat
19-086-145 30 x 96 in. Black Mat
19-086-146 30 x 96 in. Black/Yellow Mat
19-086-147 42 x 120 in. Black Mat
19-086-148 42 x 120 in. Black/Yellow Mat
19-086-149 42 x 72 in. Black Mat
19-086-150 42 x 72 in. Black/Yellow Mat
19-086-151 42 x 96 in. Black Mat
19-086-152 42 x 96 in. Black/Yellow Mat
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 23 options available.
23 options
Catalog No. 19-086-128 Supplier NOTRAX™ Supplier No. 620F0612BL
Add to Cart
Add to Cart

Diamond Flex-Lok™ is a high-performance modular matting system that combines the durability and toughness of an industrial mat with ergonomic support and comfort

  • PVC drainage modular interlocking tile with raised diamond top surface
  • Black tiles and ramps are made from 100% recycled PVC
  • Ergonomic, multi-tiered design
  • Unique post-in-hole connection system
  • Custom configure own workspace or select from an assembled stock size
  • Stock size mats have beveled edges permanently affixed on three sides
  • Beveled ramps and corners available

Specifications

Dimensions (L x W) 6 x 12 in.
Quantity 1 Ea.
Thickness (English) 1 in.
Color Black
Length (English) 6 in.
Material Recycled PVC
Type Female End
Width (English) 12 in.
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.