Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

3M™ Diamond Grade™ Conspicuity Markings

Catalog No. 17623935 Shop All 3M Products
Change view
Click to view available options
Color:
Red
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Color
17-623-935 Red
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 17-623-935 Supplier 3M™ Supplier No. 7100137856
  • $207.34
    $140.65 / Each of 1

    Save $66.69

    32% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Diamond Grade™ Conspicuity Markings increase visibility of large trucks, trailers and other vehicles, especially when the vehicle is turning or crossing roadways.

  • 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
  • Highly reflective at wide angles
  • Aggressive, pressure-sensitive adhesive
  • Easy-to-remove liner
  • 10 year warranty
  • Non-corroding
  • Available in rolls, kiss-cut rolls and strips
TRUSTED_SUSTAINABILITY

Specifications

Length (Metric) 45.72 m
Width (English) 2 in.
Certifications/Compliance DOT Mark, DOT Mark
For Use With (Application) Increase Visibility of Agriculture Vehicles, Emergency Vehicles, Roadwork Vehicles, Trucks and Trailers
Width (Metric) 50.8 mm
Type Conspicuity Marking
Length (English) 150 ft.
Adhesive Type Pressure Sensitive Adhesive
Color Red
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.