Learn More
Description
- 3M™ Diamond Grade™ Conspicuity Markings Series 983 is a highly reflective microprismatic lens sheeting
- Superior polycarbonate for smooth surfaces
- Vivid yellow
- Durable--resists weather, dirt and aging
- Aggressive, low-temperature application adhesive
- 10-year warranty
- Non-metallic, non-corrosive
- Available in rolls, kiss-cut rolls and strips
- FRA 224 compliant
Specifications
Specifications
| Material | Polycarbonate |
| For Use With (Application) | Locomotives, Rail Cars |
| Certifications/Compliance | FRA Mark, FRA Mark |
| Length (English) | 50 yd. |
| Length (Metric) | 45.72 m |
| Width (English) | 4 in. |
| Width (Metric) | 101.6 mm |
| Adhesive Type | Pressure Sensitive Adhesive |
| Color | Yellow |
| Type | Conspicuity Marking |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.