Learn More
Globe Scientific Diamond PosiStop LTS-Compatible Pipette Tips, GreenRacks
Shop All Globe Scientific ProductsDescription
- Designed for optimal performance with LTS pipettors, including Diamond PosiStop and Rainin LTS models.
- Made from medical grade virgin polypropylene, free of any metal contaminants.
- Rigorously tested and certified to be free from DNase, RNase, Pyrogens, PCR Inhibitors, and Endotoxins, ensuring the highest level of purity for critical experiments.
- Manufactured in a state-of-the-art 100k cleanroom facility utilizing advanced automated processes.
- Featuring color-coded inserts for quick and effortless identification and matching with Globe Diamond PosiStop pipettors.
- All tips have graduation marks, providing a visual reference to reduce the chance of errors during sample aspiration.
- Equipped with specially designed polyethylene (PE) filters that effectively prevent aerosols, significantly reducing the risk of cross-contamination.
- Available in a variety of styles to meet specific requirements: Filter, Non-Filter, Standard, and Low Retention options.
- Offered in multiple packaging formats: Rack, Bulk, Reload, and eco-friendly GreenRacks.
PosiStop GreenRack Tip Boxes offer an eco-friendly solution, significantly reducing environmental impact with their lightweight, compact, and 100% biodegradable material, cutting plastic use by approximately 60%. These boxes ensure easy, guilt-free disposal, and are compatible with both single-channel and multi-channel pipettes, streamlining lab work while supporting environmental sustainability.
Specifications
Specifications
| Volume (Metric) | 1000 μL |
| Filtered | Non-filtered |
| Sterility | Sterile |
| Color | Natural |
| Autoclavable | Autoclavable |
| Format | Rack, 96 |
| Tip Style | Low Retention |
| Color Code | Blue |
| Disposable | Single-use |
| For Use With (Equipment) | Rainin LTS |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.