Learn More
Description
- Holds up to six Diamond PosiStop pipettes securely
- Compact carousel design saves valuable bench space
- Provides organized, easy access to pipettes during use
- Durable, stable base ensures reliable daily performance
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | White/White |
| Holds | Pipettes |
| Material | Acrylic |
| Positions | 6 |
| Shape | Circular |
| Stackable | No |
| Sterility | Non-sterile |
| Product Type | Pipette Holder |
| Shelves | None |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.