Learn More
Description
- Individually Calibrated Channels: Ensures consistent accuracy across all channels.
- Removable Manifold: Fully autoclavable and UV resistant, offering flexibility and durability in sterilization procedures.
- 3-Year Warranty: Affirms the quality and reliability of our pipettors.
- Color-Coded Plungers: Facilitates easy volume identification, optimizing workflow efficiency.
- Low Plunger Force: Provides a virtually fatigue-free pipetting experience.
- Magnetically Assisted Piston: Delivers exceptionally high accuracy and consistency.
- Ergonomic and Lightweight Design: Reduces strain and enhances comfort during prolonged use.
- Precise Volume Adjustment: Allows for meticulous control, essential for accurate lab work.
- Secure Locking Mechanism: Prevents unintentional volume alterations, ensuring dependable results.
Specifications
Specifications
| Compatible Tips | Rainin LTS |
| Adjustable Tip Spacing | No |
| Autoclavable | Autoclavable |
| Color | Green |
| Disposable | Reusable |
| For Use With | Pipette Tip 200 μL |
| Grip Type | Ergonomic |
| Material | PVDF, Stainless Steel |
| Number of Channels | 8 |
| Programmability | No |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.