Learn More
Globe Scientific Diamond PosiStop Pipettors, Adjustable Volume
Description
- Fully Autoclavable and UV Resistant: Ensuring durability and adaptability in various laboratory environments.
- 3-Year Warranty: Providing extended assurance of quality and performance.
- Color-Coded Plungers: For quick and easy volume identification, streamlining your laboratory processes.
- Low Plunger Force: Offering a virtually fatigue-free pipetting experience.
- Magnetically Assisted Piston: Guarantees extremely high accuracy and consistency.
- Ergonomically Designed and Lightweight: Enhances comfort during prolonged use.
- Precise Volume Adjustment: Allows for exact measurements and control.
- Secure Locking Mechanism: Prevents accidental volume changes, ensuring reliable results.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Red |
| Disposable | Reusable |
| Grip Type | Ergonomic |
| Material | PVDF, Stainless Steel |
| Number of Channels | 1 |
| Programmability | No |
| Sterility | Non-sterile |
| Type | Adjustable Single Channel Pipette |
| Volume (Metric) | 0.1 to 2.5 μL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.