Learn More
Description
- Fully Autoclavable and UV Resistant: Ensuring durability and adaptability in various laboratory environments.
- 3-Year Warranty: Providing extended assurance of quality and performance.
- Color-Coded Plungers: For quick and easy volume identification, streamlining your laboratory processes.
- Low Plunger Force: Offering a virtually fatigue-free pipetting experience.
- Magnetically Assisted Piston: Guarantees extremely high accuracy and consistency.
- Ergonomically Designed and Lightweight: Enhances comfort during prolonged use.
- Secure Locking Mechanism: Prevents accidental volume changes, ensuring reliable results.
- Availability in Fixed Volume Models: Catering to diverse laboratory needs with specific requirements.
Specifications
Specifications
| Autoclavable | Autoclavable |
| Color | Blue |
| Disposable | Reusable |
| For Use With | Pipette Tip 1000 μL |
| Material | PVDF |
| Number of Channels | 1 |
| Sterility | Non-sterile |
| Type | Fixed Volume Pipette |
| Volume (Metric) | 500 μL |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.