Learn More
Globe Scientific Diamond RV-Pette PRO™ Dispenser Syringe Tips
Description
- Standard color coding ensures easy volume identification
- Safe, secure choice for handling a wide range of liquids including those that are viscous, infectious, and volatile
- Tested during the automated manufacturing process
- Available in 12 sizes for dispensing volumes from 1μL to 5500μL
- Available non-sterile and sterile
- Sterile tips are individually wrapped and certified to be RNase, DNase, ATP, and pyrogen free for most critical applications
Specifications
Specifications
| Volume (Metric) | 0.2 mL |
| Filtered | Non-filtered |
| Sterility | Non-sterile |
| Color | Natural |
| Disposable | Single-use |
| For Use With (Equipment) | Universal Fit Repeater Pipettor |
| Graduated | No |
| Product Line | Diamond RV-Pette PRO |
| Material | Polypropylene, Polyethylene |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.