Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Electron Microscopy Sciences Diamond Tip Scriber with Angle Head, 6.5" OAL, 75° Tip
SDP

Catalog No. 5025452
Encompass_Preferred

Sturdy scribers are in wide use throughout the laboratory. It leaves a permanent marking on virtually any surface, including metal, glass, or plastic. Each Scriber features a hexagonal aluminum pencil shaped body, mill finish, natural diamond tip and protective cap.
OAL: 6.5"
Tip: 75°
Handle: 0.125" x 6"
Shank: 0.0625"

Catalog No. 50-254-52 Supplier Electron Microscopy Sciences Supplier No. 70033
May include imposed supplier surcharges.
Add to Cart
Add to Cart

Sturdy scribers are in wide use throughout the laboratory. It leaves a permanent marking on virtually any surface, including metal, glass, or plastic. Each Scriber features a hexagonal aluminum pencil shaped body, mill finish, natural diamond tip and protective cap.
OAL: 6.5"
Tip: 75°
Handle: 0.125" x 6"
Shank: 0.0625"

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.