Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NOTRAX™ Diamond Sof-Tred™ with Dyna-Shield™ Mat
GREENER_CHOICE

Catalog No. 19086045 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
3 x 5 ft.
2 x 60 ft.
3 x 60 ft.
4 x 60 ft.
Color:
Black
Black/Yellow
5 product options available for selection
Product selection table with 5 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W) Color
19-086-045 3 x 5 ft. Black/Yellow
19-086-040 2 x 60 ft. Black/Yellow
19-086-041 3 x 60 ft. Black
19-086-043 3 x 60 ft. Black/Yellow
19-086-044 4 x 60 ft. Black
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 5 options available.
5 options
Catalog No. 19-086-045 Supplier NOTRAX™ Supplier No. 419S0035BY
  • $181.00
    $105.65 / Each of 1

    Save $75.35

    42% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Diamond Sof-Tred™ with Dyan-Shield™ is an anti-fatigue mat designed to provide traction with a non-directional diamond plate embossed top surface that allows for sure footing

  • Non-directional diamond plate textured embossed mat
  • PVC foam provides added cushioning comfort
  • Exclusive Dyna-Shield™ top surface manufactured directly into the mat for long lasting wear
  • Superior tear resistance and tensile strength
  • Beveled edges on all four sided
  • Easy to sweep clean

Specifications

Width (English) 5 ft.
Quantity 1 Ea.
Color Black/Yellow
Dimensions (L x W) 3 x 5 ft.
Length (English) 3 ft.
Surface Dyna-Shield top surface
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.