Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

NoTrax™ Diamond Stat™ Anti-Static Mat

Catalog No. 19015788 Shop All NoTrax Products
Change view
Click to view available options
Dimensions (L x W):
75 x 3 ft.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W)
19-015-788 75 x 3 ft.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 19-015-788 Supplier NoTrax™ Supplier No. 826R0375BL/DEL

Durable vinyl conductive/anti-static floor mat designed to absorb and drain static electricity from the worker keeping sensitive circuitry from being damaged.

  • Durable vinyl conductive/anti-static floor mat
  • Designed to absorb and drain static electricity from the worker
  • Keeps sensitive circuitry from being damaged

Specifications

Material Nitricell, PVC
Type ESD Ground Cord
Certifications/Compliance Certified by the NFSI (National Floor Safety Institute)
Color Black Smoke
Dimensions (L x W) 75 x 3 ft.
Thickness (English) 9/16 in.
Length (English) 75 ft.
Width (English) 3 ft.
Width (Metric) 0.9144 m
Thickness (Metric) 14.2875 mm
Length (Metric) 22.86 m
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.