Learn More
Description
- Produced using a unique chemical etching process
- Made with the finest quality optical white glass
- Smooth, frosted finish won't wear out slide marking pens
- Available with single, or double sided frosting
- Pre-cleaned and ready to use
Specifications
Specifications
| Length (Metric) | 75 mm |
| Sterility | Non-sterile |
| Frosted | 1 End, 1 Side |
| Material | Glass |
| Width (Metric) | 25 mm |
| Thickness (Metric) | 1 mm |
| Precleaned | Yes |
| Edges | Beveled |
| No. per Pack | 72 |
| No. per Case | 1440 |
| Show More |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.