Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Globe Scientific Diamond™ White Glass Plain Microscope Slides

Catalog No. 22170356 Shop All Globe Scientific Products
Change view
Click to view available options
Corner Style:
90°
Clipped
Edges:
Beveled
Ground
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Corner Style Edges
22-170-356 Clipped Beveled
22-170-343 90° Ground
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
This item is not returnable. View return policy
Catalog No. 22-170-356 Supplier Globe Scientific Supplier No. 138410

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

Globe Scientific Inc. Diamond™ White Glass Plain Microscope Slides are pre-cleaned and ready to use

  • Available with 90° or clipped corners
  • Produced from the finest quality optical white glass
  • Packed in high quality white plastic boxes

Specifications

Length (Metric) 75 mm
Sterility Non-sterile
Thickness (Metric) 1 mm
Material Glass
Width (Metric) 25 mm
Edges Beveled
Precleaned Yes
No. per Case 1440
No. per Pack 72
Color White
Corner Style Clipped
Dimensions (L x W) 75 x 25 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.