Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Heathrow Scientific™ Diamond-shaped Weighing Boats
GREENER_CHOICE

Catalog No. 01677167
Change view
Click to view available options
Capacity (Metric):
30 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
01-677-167 30 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 01-677-167 Supplier Heathrow Scientific™ Supplier No. HS1424B
Add to Cart
Add to Cart

Flexes easily for accurate pouring. Diamond-shaped Weighing Boats feature smooth surfaces to provide minimal loss of sample product.

  • Wide, flat bottom to resist tipping.
  • Biologically inert and resistant to dilute and weak acids, aqueous solutions, alcohols, and bases.
  • Temperature range -10 to 70°C (14 to 158°F).
  • Can be used with microwave moisture analyzers.
  • FDA/food-grade compliant.
  • Pack of 500.
  • Disposable.

Specifications

Autoclavable Not Autoclavable
Bottom Shape Flat
Capacity (Metric) 30 mL
Color White
Disposable Single-use
Material Polystyrene
Shape Diamond
Sterility Non-sterile
Type Weighing Boat
For Use With (Application) Sample weighing
Dimensions (L x W x H) 78 x 56 x 14 mm
Length (English) 3.1 in.
Length (Metric) 78 mm
Width (Metric) 56 mm
Height (Metric) 14 mm
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.