Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Nanotemper Technologies Inc DIANTHUS MICROWELL PLATE 40/CS

Catalog No. NC1750237
Encompass

  • Plate format: 384-well
  • Quantity: 40 plates/case
  • Packaging: 4 racks of 10 plates each
  • Compatibility: Dianthus instruments
  • Measurement type: TRIC
  • Plate construction: Hard-sided
  • Color: Black/Black
  • Bottom type: Clear bottom
  • Working volume: 18-25 µL
  • Features: Barcoded
  • Additional feature: Gradient spot

Catalog No. NC1750237 Supplier Nanotemper Technologies Inc Supplier No. DIP001C
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

  • Plate format: 384-well
  • Quantity: 40 plates/case
  • Packaging: 4 racks of 10 plates each
  • Compatibility: Dianthus instruments
  • Measurement type: TRIC
  • Plate construction: Hard-sided
  • Color: Black/Black
  • Bottom type: Clear bottom
  • Working volume: 18-25 µL
  • Features: Barcoded
  • Additional feature: Gradient spot

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.