Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ 4in. (10.2cm) Recorder Replacement Charts
SDP

Catalog No. 15174208
Change view
Click to view available options
Product Type:
24 Hr. Chart
7 Day Chart
Description:
-18°C to +37°C
-22°F to +122°F
7°C to 32°C
4 product options available for selection
Product selection table with 4 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Product Type Description
15-174-208 24 Hr. Chart -22°F to +122°F
15-174-206 7 Day Chart -18°C to +37°C
15-174-207 7 Day Chart 7°C to 32°C
15-174-205 7 Day Chart -22°F to +122°F
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 4 options available.
4 options
Catalog No. 15-174-208 Supplier Dickson™ Supplier No. C205
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Specifications

Description -22°F to +122°F
Certifications/Compliance CE, IP21
Diameter (English) Outer 4 in.
Diameter (Metric) Outer 10.16 cm
For Use With (Application) Ideal for monitoring long-term temperature trends in areas where proper temperatures are critical to product stability
Product Type 24 Hr. Chart
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.