Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ 8 in. Data-Detail With Relay Temperature Chart Recorder
SDP

Catalog No. 15074120
Change view
Click to view available options
Operating Temperature (Metric):
0° to 50°C
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Operating Temperature (Metric)
15-074-120 0° to 50°C
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 15-074-120 Supplier Dickson™ Supplier No. KT856

missing translation for 'validMainframeMsg'

Includes

AC adapter, red pen, four AA batteries, quick start guide and two 4 in. bead-wire K-Thermocouple probes, Standard Certificate of Calibration

Electronic Relay sends alerts to wide range of electronic applications — for HVAC systems, alarm systems, power backup systems and auto-dialers

Multiple Features to Streamline Temperature Monitoring

  • Superfine data resolution with 8 in. readable chart area
  • Jumbo digital display
  • Audio/Visual alarms
  • 2 Remote probes with 4 ft. cord
  • Battery backup
  • User selectable recording times and temperature ranges
Temperature Ranges
  • 0 to 100°F/C
  • 0 to 150°F/C
  • -50 to 50°F/C
  • 0 to 250°F/C
  • 0 to 500°F/C

Order Info

Order Charts Separately

Specifications

Warranty 1 Year
Voltage 120/240 VAC, 12 VDC
Battery Life 72 hr.
Accuracy ±1.8°F
Certifications/Compliance CE
Battery Type Four AA
Product Type Temperature Chart Recorder
Temperature Range (English) 0°F to 100°F, 0°F to 150°F, -50°F to +50°F, 0°F to 250°F, 0°F to 500°F
Display Type LCD
Includes AC adapter, red pen, four AA batteries, quick start guide and two 4 in. bead-wire K-Thermocouple probes, Standard Certificate of Calibration
IP Rating IP20
Material (Internal) Rugged black ABS Plastic case, Polycarbonate door, Aluminum dial
Mounting Free standing or wall
Number of Channels CH1: Temperature, CH2: Temperature
Operating Temperature (English) 32° to 122°F
Operating Temperature (Metric) 0° to 50°C
Rotational Speed 24 Hours, 7 Days or 31 Days
Sensor 2 Remote Probes
Temperature Range (Metric) 0° to 100°, 0° to 150°, -50° to 50°, 0° to 250°, 0° to 500°C
Weight (English) 9 lb.
Weight (Metric) 4.08kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.