Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Dickson™ Replacement Charts for Super-Compact SC3 Temperature Chart Recorders
SDP

Catalog No. p-199053
Change view
Click to view available options
Temperature Range (English):
-14°F to +32°F
22°F to 68°F
4°F to 50°F
50°F to 96°F
76°F to 122°F
Temperature Range (Metric):
-15° to 10°C
-25° to 0°C
-5° to 20°C
10° to 35°C
25° to 50°C
Product Type:
Celsius Chart
Fahrenheit Chart
10 product options available for selection
Product selection table with 10 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Temperature Range (English) Temperature Range (Metric) Product Type
15-074-61 -14°F to +32°F -25° to 0°C Fahrenheit Chart
15-074-64 4°F to 50°F -15° to 10°C Fahrenheit Chart
15-074-67 50°F to 96°F 10° to 35°C Fahrenheit Chart
15-074-65 4°F to 50°F -15° to 10°C Celsius Chart
15-074-73 22°F to 68°F -5° to 20°C Fahrenheit Chart
15-074-70 76°F to 122°F 25° to 50°C Fahrenheit Chart
15-074-71 76°F to 122°F 25° to 50°C Celsius Chart
15-074-62 -14°F to +32°F -25° to 0°C Celsius Chart
15-074-74 22°F to 68°F -5° to 20°C Celsius Chart
15-074-68 50°F to 96°F 10° to 35°C Celsius Chart
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 10 options available.
10 options
Catalog No. 15-074-61 Supplier Dickson™ Supplier No. C302
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

For SC3 Temperature Recorders.

  • Seven-day, 3 in. diameter (76mm) charts
  • Comes in package of 60 sheets

Specifications

Diameter (English) Outside 3 in.
Product Type Fahrenheit Chart
Diameter (Metric) Outside 7.6cm
Temperature Range (English) -14°F to +32°F
For Use With (Application) For super-compact SC3 temperature chart
Temperature Range (Metric) -25° to 0°C
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.