Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Supertek™ Die Cast Single Flat Burner Hot Plate
GREENER_CHOICESCI_ED

Catalog No. S01245 Shop All Supertek Scientific Products
Change view
Click to view available options
Dimensions (L x W x H):
8 x 8 x 2 in.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Dimensions (L x W x H)
S01245 8 x 8 x 2 in.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S01245 Supplier Supertek™ Supplier No. CH11171CSP
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This Die Cast Single Flat Burner Hot Plate is perfect for classrooms, food labs, and more.

  • Easy to use and clean.
  • Features 0-5 temperature settings.
  • Power-on safety indicator light.
  • Voltage - 100V. 60Hz.
  • 60Hz. Power - 1000W.
  • Skid-proof rubber feet.
  • 6 in. coated burner.
  • Compact for convenient storage.
  • Size 8 x 8 x 2 in.

Specifications

Top Plate Material Ceramic
Size 6 in.
Temperature (Metric) 60°C to 380°C
Plug Type US
Max. Container Size 154 mm dia.
No. of Positions 5
Max. Sample Load Variable
Shape Round
Voltage 110 V
Certifications/Compliance None
Warranty 1 Year
Display None
Dimensions (L x W x H) 8 x 8 x 2 in.
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.