Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC CAM Spray Hot Pressure Washer, Diesel Fired Electric, 4 GPM, 2000 PSI

Catalog No. 502839856
Encompass

This portable hot water pressure washer is diesel-fired and electric-powered, designed for mobility with a heavy-duty frame, hose, wand rack, and four 13" wheels. It is ideal for high-pressure cleaning and hot water applications.

  • Industrial motor: totally enclosed and thermal overload protected.
  • Industrial triplex plunger pump with ceramic plungers and stainless steel valves.
  • Low pressure chemical injection enabled.
  • System protected by unloader valve and secondary pressure pop off.
  • Burner system: rust-free fuel tank and schedule 80 coil with stainless steel wrap.
  • Burner controlled by adjustable thermostat and temperature limit switch.
  • Maximum temperature of 195° F.
  • Heavy-duty trigger gun with dual wand and side handle valve for high-pressure cleaning and detergent application.
  • Quick change 0°, 15°, 25°, and 40° nozzles included.

Catalog No. 50-283-9856 Supplier MSC Supplier No. 95406997
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

This portable hot water pressure washer is diesel-fired and electric-powered, designed for mobility with a heavy-duty frame, hose, wand rack, and four 13" wheels. It is ideal for high-pressure cleaning and hot water applications.

  • Industrial motor: totally enclosed and thermal overload protected.
  • Industrial triplex plunger pump with ceramic plungers and stainless steel valves.
  • Low pressure chemical injection enabled.
  • System protected by unloader valve and secondary pressure pop off.
  • Burner system: rust-free fuel tank and schedule 80 coil with stainless steel wrap.
  • Burner controlled by adjustable thermostat and temperature limit switch.
  • Maximum temperature of 195° F.
  • Heavy-duty trigger gun with dual wand and side handle valve for high-pressure cleaning and detergent application.
  • Quick change 0°, 15°, 25°, and 40° nozzles included.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.