Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streck Diesse CUBE 30 Touch ESR Analyzer
SDP

Catalog No. 23285050 Shop All Streck Laboratories Products
Change view
Click to view available options
Analysis Time:
20 min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Analysis Time
23-285-050 20 min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-285-050 Supplier Streck Supplier No. 240418
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Diesse CUBE 30 Touch is an automated erythrocyte sedimentation rate (ESR) analyzer that evaluates whole blood directly from EDTA tubes without consuming the patient sample. The CUBE 30 Touch produces results in 20 minutes and features an internal mixing function that automatically prepares up to 30 samples per batch.

  • Clear results in 20 minutes – test up to 90 samples per hour.
  • Compatible with standard 13 x 75 mm K2EDTA and K3EDTA tubes (1.5 to 4.0 mL).
  • User-friendly touchscreen interface.
  • Internal barcode scanner and printer.
  • QC and patient archives store 5,000 results per file.
  • Produces ESR results without consuming patient sample.
  • Voltage: U.S. 110-120 VAC; Europe 230 VAC

Service Plan

Extended Warranty available for purchase

Certifications

CE, MET

Compliance

IVD, FDA Class I - Exempt Medical Device

Warranty and Services

12 Month Standard Warranty

Specifications

Type Automated ESR Analyzer
Sample Type Whole Blood
For Use With (Application) ESR
For Use With (Equipment) CUBE 30 Touch ESR Analyzer
Analysis Time 20 min.
Sample Size 1.5 to 4.0 mL
Throughput 90 Samples/hr.
Color White, Blue
Certifications/Compliance CE, MET
Includes Internal Printer, Internal Barcode Scanner, User Manual, Power Cable, Plastic Adaptor Plate for EDTA Tubes with Conventional Stoppers, USB Cable, Touchscreen Stylus
Quantity 1 Ea.
Warranty 12 Month Standard Warranty
Depth (Metric) 297 mm
Height (Metric) 390 mm
Width (Metric) 450 mm
Frequency 50/60 Hz
Voltage 110/220 VAC
Weight (Metric) 14 kg
Parameter ESR
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.