Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Streck Diesse MINI-CUBE ESR Analyzer
GSA_VASDP

Catalog No. 23285256 Shop All Streck Laboratories Products
Change view
Click to view available options
Analysis Time:
20 min.
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Analysis Time
23-285-256 20 min.
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
This item is not returnable. View return policy
Catalog No. 23-285-256 Supplier Streck Supplier No. 240401
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

This item is not returnable. View return policy

The Diesse MINI-CUBE is an automated erythrocyte sedimentation rate (ESR) analyzer that evaluates whole blood directly from EDTA tubes without consuming the patient sample. The MINI-CUBE produces results in 20 minutes, uses bar code scanning for positive patient identification and easily interfaces to LIS.

  • Clear results in 20 minutes – test up to 12 samples per hour.
  • Compatible with standard 13 x 75 mm K2 or K3EDTA tubes and 500 μL BD Microtainer and BD Microtainer MAP EDTA tubes.
  • User-friendly touchscreen interface.
  • External barcode scanner and printer (optional accessory)
  • QC and patient archives store 5,000 results per file.
  • Produces ESR results without consuming patient sample.
  • >95% correlation to Westergren, LIS compatible.

Warranty and Services

12 Month Standard Warranty

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

Specifications

Type ESR Analyzer
For Use With (Application) Performs a sed-rate test in 20 minutes directly from an EDTA tube
For Use With (Equipment) K2EDTA tube
Analysis Time 20 min.
Sample Size 2 to 4 mL
Throughput 12 Samples/hr.
Includes External Printer
Depth (Metric) 12.5 cm
Height (Metric) 19.1 cm
Width (Metric) 13.5 cm
Electrical Requirements 100/240 VAC, 50-60 Hz
Frequency 50/60 Hz
Voltage 100/240 VAC
Weight (Metric) 1.5 kg
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.