Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Gibco™ Difco™ Soytone
GREENER_CHOICE

Catalog No. p-8838015
Change view
Click to view available options
Quantity:
500 g
10 kg
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Quantity
21-248-8 500 g
B12489 10 kg
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 21-248-8 Supplier Gibco™ Supplier No. 212488
Only null left
Add to Cart
Add to Cart

An enzymatic digest of soy.

  • An alternative carbohydrate profile to yeast supplements for mammalian cell processes, such as CHO
  • High concentrations of vitamins and carbohydrates
  • Store in cool, dry conditions in well-sealed containers at 2°C to 25°C
TRUSTED_SUSTAINABILITY

Specifications

Content And Storage Storage conditions: 2°C to 25°C. Store in cool, dry conditions in well-sealed containers.
Culture Type Mammalian, Insect, Microbial
Form Powder
Product Type Yeast Supplement
For Use With (Application) Mammalian Cell Culture
Product Line Difco
Quantity 500 g
Source Animal origin-free
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.