Learn More
Difloxacin HCl, G-Biosciences

Description
Difloxacin has been used to study the effects of magnesium supplementation on quinolone-induced damage in animal models.
Specifications
Specifications
| Boiling Point | 595.5°C |
| Quantity | 1 g |
| Percent Purity | >98% |
| Grade | Molecular Biology |
| Physical Form | Powder |
| Product Line | Gibco |
By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.