Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC SPI Digital Chamfer Gage, 0 in. to 1 in., 90° to 127°, 3-Blade, 1 ea.

Catalog No. 5000511669
Encompass

The digital chamfer gage provides precise measurements of chamfer diameters on a variety of components. Designed for durability, this gage features a 3-blade plunger construction and is fabricated from hardened tool steel.

  • Digital display for easy readability
  • Measurement range of 0 in. to 1 in.
  • Included angle range of 90° to 127°
  • Accuracy of 0.0002 in.
  • Graduation of 0.0001 in.
  • Constructed from hardened tool steel for extended service life
  • Powered by a CR2450 coin cell battery

Catalog No. 50-005-11669 Supplier MSC Supplier No. 37933223
May include imposed supplier surcharges.
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

The digital chamfer gage provides precise measurements of chamfer diameters on a variety of components. Designed for durability, this gage features a 3-blade plunger construction and is fabricated from hardened tool steel.

  • Digital display for easy readability
  • Measurement range of 0 in. to 1 in.
  • Included angle range of 90° to 127°
  • Accuracy of 0.0002 in.
  • Graduation of 0.0001 in.
  • Constructed from hardened tool steel for extended service life
  • Powered by a CR2450 coin cell battery

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.