Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Accuform Signs Digi-Day Electronic Scoreboards

Catalog No. 19119032 Shop All AccuformNMC Products
Change view
Click to view available options
Displayed Text:
Because Safety Matters _ Days Accident-Free
On The Job Safety Begins Here This Plant Has Worked 0202 Days Without An OSHA Recordable Injury Accidents are Avoidable
Pride In Safety _ Days Without A Lost-Time Accident
3 product options available for selection
Product selection table with 3 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Displayed Text
19-119-032 Pride In Safety _ Days Without A Lost-Time Accident
17-998-278 On The Job Safety Begins Here This Plant Has Worked 0202 Days Without An OSHA Recordable Injury Accidents are Avoidable
19-119-030 Because Safety Matters _ Days Accident-Free
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 3 options available.
3 options
Catalog No. 19-119-032 Supplier Accuform Signs Supplier No. SCK171
Add to Cart
Add to Cart

Count up safe work days with attention-getting, lighted display scoreboard.

Shows safe work days by counting up electronically and automatically. If a lost time accident occurs, it's easy to set the display back to zero.

  • Innovatively designed frameless construction in durable, lightweight aluminum
  • Image goes to the edge, then wraps 2 in, deep for visual edge and unmistakable impact
  • Built-in hidden mounting system
  • Digital numbers advance one by one, every 24 hours
  • 2 1/2 in. digits stand out in bright red LED
  • Easy handheld remote allows user to set the time at which counter advances
  • Saves last number in event of power failure

Order Info

  • For indoor use. Dim: 28 x 20 x 2 in. frameless aluminum. Operates on 110VAC with 6 ft. power cord.
  • Custom scoreboards available to carry your unique message; contact your Fisher Safety Customer Service Representative for ordering information.

Specifications

Electrical Requirements 120 V 60 Hz
Includes Remote control
Material Aluminum
Quantity 1 Ea.
Display Type LED
For Use With (Application) Eliminate The Hassle of Manual Updating
Height (English) 28 in.
Width (English) 20 in.
Displayed Text Pride In Safety _ Days Without A Lost-Time Accident
Product Type Electronic Scoreboard
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.