Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

MSC Mitutoyo Digimatic Scale, 0 to 4 in. Range, Horizontal, 1 ea.

Supplier:  MSC 55968341

Encompass

This Digimatic scale unit is a horizontal multi-function device engineered for precision positioning and presetting in applications such as jigs, tools, and small machine tools. It features a hardened stainless steel blade with an embedded absolute linear encoder, eliminating the need for repeated zero-setting. The unit supports integration into control and gaging systems via a built-in data output port.

  • Measuring range of 0 to 100 mm (0 to 4 in.)
  • Resolution of 0.01 mm (0.0005 in.) with 0.01 mm repeatability
  • Absolute measurement function maintains the zero point until battery replacement
  • Unlimited response speed supports high-speed operation
  • Includes origin-set, zero-setting, and diameter display functions
  • Low-battery and counting value composition error alarms
  • IP66 dust and water protection rating

Catalog No. 50-005-12728


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.