Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

GSC Digital Ammeter
SCI_ED

Catalog No. p-7116274 Shop All GSC Products
Encompass
Encompass_Preferred
Change view
Click to view available options
Amperage:
0 to 1.999 A
Style:
DAM-05
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Amperage Style
S38997 0 to 1.999 A DAM-05
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. S38997 Supplier GSC Supplier No. DAM05
Only null left
Add to Cart
Add to Cart

GSC Digital Ammeters are used to measure the current, or amperage (A) flowing through a circuit.

  • Easy-to-read display
  • Runs on a 9V battery 

Specifications

Height (Metric) 11.25 cm
Height (English) 4.5 in.
Display Digital, 199.9 uA
Length (English) 5.5 in.
Style DAM-05
Weight (Metric) 199.5 g
Length (Metric) 13.75 cm
Quantity 1
Width (Metric) 17.5 cm
Dimensions (L x W x H) 13.75 x 17.5 x 11.25cm
Product Type Education Electricity
Amperage 0 to 1.999 A
Show More Show Less
WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.