Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Hach Company Digital Extension Cable for SC Sensors, 10 m (LZX849)

Supplier:  Hach Company LZX849

Encompass

Hach digital extension cable designed to extend the connection between SC sensors and controllers or sensor hubs; provides a shielded, PUR-sheathed 10 m link for field and process installations requiring an extended sensor reach.

  • Cable length: 10 m.
  • Diameter: 6.8 mm ± 0.3 mm.
  • Normal voltage: 250 V Vpp.
  • Test voltage: 1200 V Vrms (wire to wire) and 750 V Vrms (wire to shield).
  • Insulation resistance: ≥ 20 MΩ x km at 20 °C.
  • Conductor: copper conductors (AWG 22: 19x0.15 mm; AWG 26: 18x0.10 mm).
  • Sheath: outside coat PUR (Elastoplan 1185), RoHS-conformal.
  • Shielding: tinned copper netting.

Catalog No. NC3779872


May include imposed supplier surcharges.
Add to Cart

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.