Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Cel-Gro Tissue Culture Rotator, 120 V (US Plug) PROMO

Catalog No. 88882015PM
Change view
Click to view available options
Voltage:
120 V
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Voltage
88-882-015PM 120 V
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88-882-015PM Supplier Thermo Scientific™ Supplier No. 88882015PM

Requires

Minimum 1 drum order together with Rotator

Digital Cel-Gro Tissue Culture Rotator, with digital display, accurate speed control, and timer function, various drum applied for different volume tube rotating, 'all in one' level

Digital Cel-Gro Tissue Culture Rotator has brushless no-maintenance motor provides a gentle rotating motion for optimum results, with digital display and accurate speed control and timer settings.

  • Digital display of Speed and Time
  • Speed range: 5 – 70 rpm
  • Speed Accuracy: ±1 rpm
  • Adjustable rocking Angle: 95°- 180°
  • Loading Capacity: 5 kg
  • Timer Range: 0 - 9999mins
  • Optional multiple size drums offering different capacity of tube rotation

Order Info

Please order minimum 1 drum together with the rotator

Warranty and Services

2 years

TRUSTED_SUSTAINABILITY

Specifications

Load Bearing Capacity (Metric) 5 kg
Speed Control Accuracy ±1 rpm
Tilt Angle 95°C to 180°C
Speed Range 5 to 70 rpm
Electrical Requirements 100/240 V
Voltage 120 V
Temperature Range (Metric) 5°C to 40°C
Amperage 0.2 A
Certifications/Compliance cCSAus
Plug Type US Plug
Frequency 50/60 Hz
Material Stainless Steel Platform
Dimensions (L x W x H) 383 x 260 x 522 mm (15.1 x 10.2 x 20.6 in.)
Shipping Weight (English) 26 lb.
Shipping Weight (Metric) 11.8 kg
Alarms Audible alarm
Controller Type Digital control
Model Digital Cel-Gro Tissue Culture Rotator
Display Digital
For Use With (Application) Cell Culture
For Use With (Equipment) Accessories: 88882149, 88882150,88882151, 88882152, 88882153, 88882154, 88882155, 88882156, 88882157
Humidity Range 20 to 85%
Includes Equipment only
Timer Range 0 to 9999 mins.
Warranty and Service Offering 2 Years
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.