Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Digital Dry Bath
SCI_ED

Catalog No. S29029 Shop All Fisherbrand Products
Change view
Click to view available options
Holds:
48 x 1.5mL
96 x 1.5mL
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Holds
S29029 96 x 1.5mL
S29028 48 x 1.5mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. S29029
Add to Cart
Add to Cart

The Fisherbrand™ Digital Dry Bath provides digital accuracy and performance for heating a variety of samples from 1.5mL to 50mL, as well as microplates.

This Digital Dry Bath provides digital accuracy and performance for heating a variety of samples from 1.5mL to 50mL, as well as microplates.

Order Info

Dry blocks are sold separately.

Certifications

CE

Warranty and Services

2 years

Specifications

Holds 96 x 1.5mL
Temperature Range (Metric) Ambient +5° to 130°C
Type Dry Block Heater
Includes 115 or 230 v Power Cord and Block lifter with temperature insulated handle
No. of Blocks 4
Temperature Accuracy ±0.2°C
Temperature Resolution 0.1°C
Temperature Uniformity ±0.2°C
Timer 1 to 999 minutes
Dimensions (L x W x H) 9.5 x 7.6 x 5 cm (3.75 x 3 x 2 in.) block
Electrical Requirements 115/230 V, 50/60 Hz
Frequency 50/60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.