Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Digital Dry Bath Block
SCI_ED

Catalog No. S29036
Change view
Click to view available options
Tube Size:
0.2mL
0.5mL
1.5mL
10mL
15mL
No. of Places:
1
12
24
48
6 product options available for selection
Product selection table with 6 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Tube Size No. of Places
S29036 10mL 12
S29030 1.5mL 24
S29032 0.5mL 24
S29033 15mL 12
S29037 0.2mL 48
S29038 0.2mL 1
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 6 options available.
6 options
Catalog No. S29036 Supplier Fisher Science Education™ Supplier No. BSW1516
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

These high-grade aluminum blocks are precision machined to match the conical size and shape of 0.5, 1.5, 2.0, 15 and 50mL tubes - providing unsurpassed temperature uniformity.

These high-grade aluminum blocks are precision machined to match the conical size and shape of 0.5, 1.5, 2.0, 15 and 50mL tubes - providing unsurpassed temperature uniformity.

Order Info

Blocks are sold separately from Dry Bath; see S29028 or S29029 for associated Dry Bath.

Certifications

CE

Warranty and Services

2 Years

Specifications

For Use With (Equipment) Digital Dry Baths
Material Aluminum
No. of Places 12
Type Block
For Use With (Application) Heating and incubating samples
Tube Size 10mL
Warranty 2 Years
Dimensions (L x W x H) 7.62 x 9.53 x 5.08 cm (3 x 3.75 x 2 in.)
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.