Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Dry Bath/Block Heaters: PROMO

Catalog No. 88870003SD Shop All Thermo Scientific Products
Change view
Click to view available options
No. of Blocks:
4 (order separately)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. No. of Blocks
88-870-003SD 4 (order separately)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 88-870-003SD Supplier Thermo Scientific™ Supplier No. 88870003SD

missing translation for 'validMainframeMsg'

Increase lab versatility with the Thermo ScientificTM digital dry baths/block heaters.

Increase lab versatility with the Thermo Scientific™ digital dry baths, which offer a range of configurations with interchangeable modular blocks for a variety of application needs. Designed for basic to advanced applications with a max temperature of 130°C, a timer and available in 1, 2 and 4 block sizes.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE, cULus, RoHS
Controller Type PID digital
Plug Type US
Relative Humidity <80%
Temperature Range (Metric) Ambient +5° to 130°C (Ambient at 25°C)
Fuse 250V 8A
Heating Rate ≤ 25 min. 30° to 130°C
Includes Dry bath, US style plug, block lifter
No. of Blocks 4 (order separately)
Temperature Accuracy ≤ ± 0.5°C
Temperature Uniformity ≤ ± 1°C
Timer 0 to 99:59 min or continuous
Warranty 2 Year, Replacement
Dimensions (L x W x H) 450 x 200 x 100 mm (17.7 x 7.9 x 3.9 in.)
Length (English) 17.7 in.
Length (Metric) 450 mm
Width (English) 7.9 in.
Width (Metric) 200 mm
Height (English) 3.9 in.
Height (Metric) 100 mm
Weight (English) 10.36 lb.
Weight (Metric) 4.7 kg
Voltage 100/120 V
Frequency 50/60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.