Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Heating Cooling Drybath
GSA_VA

Catalog No. 11686732 Shop All Thermo Scientific Products
Change view
Click to view available options
Electrical Requirements:
120 V, 60 Hz
230 V, 50/60 Hz
Plug Type:
Cord set w/various plugs
US
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements Plug Type
11-686-732 120 V, 60 Hz US
11-686-733 230 V, 50/60 Hz Cord set w/various plugs
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-686-732 Supplier Thermo Scientific™ Supplier No. 88880029
  • $4,510.00
    $3,267.65 / Each of 1

    Save $1,242.35

    28% Off The following deviations and disclosures may produce prices below stated discounts but will not trigger price reductions: Price shown reflects a temporary, promotional price reduction. No other purchase or commercial obligation required to receive the reduced price. Price may change at any time. Promotional price valid on web orders only. Your contract pricing may differ. Other exclusions apply.
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Maximize lab space and flexiblity with our compact, programmable heating/cooling bath with digital display.

Maximize lab space and flexiblity with the compact, programmable Thermo Scientific™ Digital Heating Cooling Drybath. PID control ensures consistent precise temperature control. Drybath has a low-profile design and two types of timing modes.

PID control ensures consistent precise temperature control.
  • Temperature Range: 4° to 95°C
  • Program Storage:
    • 10 programs, up to 10 steps per program
  • Two types of timing modes:
    • Start only after temperature reaches desired set point
    • Start immediately after the timer is set
  • Low-profile design
  • Blocks easily interchanged
Ordering Information:
  • Drybath requires blocks; must be purchased separately
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Warranty and Services

2 Years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Controller Type Feedback Control PID
Lighting LED
Plug Type US
Temperature Range (Metric) 4°C to 95°C
Type Dry Bath Block
Display Digital
Temperature Accuracy 0.55°C at 37°C
Temperature Stability ±0.15 at 37°C
Temperature Uniformity ±0.55 at 37°C
Warranty 2 Years
Dimensions (L x W x H) 13.1 x 10.9 x 6.5 in. (334 x 276 x 165 mm)
Shipping Weight (English) 11 lb.
Shipping Weight (Metric) 5 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.