Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Heating Shaking Drybath PROMO

Catalog No. 11686730PM Shop All Thermo Scientific Products
Change view
Click to view available options
Capacity (Metric):
1.5 mL
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Capacity (Metric)
11-686-730PM 1.5 mL
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 11-686-730PM Supplier Thermo Scientific™ Supplier No. 88880027F5
Get Up to 55% Off Lab Equipment & Instruments
View all promotions
Add to Cart
Add to Cart

missing translation for 'validMainframeMsg'

Increase lab versatility with our digital heating shaking drybath, which can be used as a drybath, shaker or both.

PID control ensures consistent shaking results and precise temperature control.

  • Speed range from 150 to 1500 rpm (block dependent)
  • Program Storage:
    • 10 programs, up to 10 steps per program
    • Interval shaking function allows shaking and nonshaking in same program
  • Two types of timing modes:
    • Start only after temperature reaches desired set point
    • Start immediately after the timer is set
  • Low-profile design
  • Easily changed blocks in multiple sizes for maximum flexibility

Ordering Information:

  • Drybath requires blocks; must be purchased separately

Warranty: 2 years

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Controller Type Feedback Control PID
Capacity (Metric) 1.5 mL
Lighting LED
No. of Places 96
Plug Type US
Temperature Range (Metric) Ambient +5° to 100°C
Type Dry Bath
Display Digital
No. of Blocks Not included; purchase separately
Temperature Accuracy 0.5°C (0.9°F) at 80°C
Warranty 2 Years
Dimensions (L x W x H) 13.1 x 10.9 x 6.7 in. (334 x 276 x 170 mm)
Diameter (Metric) Orbit 2 mm
Shipping Weight (English) 18.3 lb.
Shipping Weight (Metric) 8.3 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Frequency 60 Hz
Show More Show Less
Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.