Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Thermo Scientific™ Digital Heating Shaking Drybath
GSA_VA

Catalog No. 11686730
Change view
Click to view available options
Electrical Requirements:
120 V, 60 Hz
230 V, 50/60 Hz
2 product options available for selection
Product selection table with 2 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Electrical Requirements
11-686-730 120 V, 60 Hz
11-686-731 230 V, 50/60 Hz
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 2 options available.
2 options
Catalog No. 11-686-730 Supplier Thermo Scientific™ Supplier No. 88880027
Only null left
Add to Cart
Add to Cart

Increase lab versatility with our digital heating shaking drybath, which can be used as a drybath, shaker or both.

Increase lab versatility with the Thermo Scientific™ Digital Heating Shaking Drybath, which can be used as a drybath, shaker or both. PID control ensures consistent shaking results and precise temperature control. Drybath has a low-profile design and two types of timing modes.

PID control ensures consistent shaking results and precise temperature control.
  • Speed range from 150 to 1500rpm (block dependent)
  • Program Storage:
    • 10 programs, up to 10 steps per program
    • Interval shaking function allows shaking and nonshaking in same program
  • Two types of timing modes:
    • Start only after temperature reaches desired set point
    • Start immediately after the timer is set
  • Low-profile design
  • Easily changed blocks in multiple sizes for maximum flexibility

Warranty and Services

2 Years

This product(s) resides on a Fisher Scientific GSA or VA contract. If you are viewing this page as a nonregistered user, the price(s) displayed is List Price. To view your GSA or VA contract pricing, log in using your account number, or become a registered user by contacting one of our Customer Service teams. You can also view your contract price by searching for this item(s) on GSA Advantage. To place an order, contact Fisher Scientific Customer Service.

TRUSTED_SUSTAINABILITY

Specifications

Certifications/Compliance CE
Controller Type Feedback Control PID
Capacity (Metric) 0.5, 1.5, 50 mL
Lighting LED
No. of Places 96
Plug Type US
Temperature Range (Metric) Ambient +5° to 100°C
Type Platform Shaker
Display Digital
No. of Blocks Not included; purchase separately
Speed 150 to 1,500rpm (96-well block); 150 to 1,200rpm (0.5mL, 1.5mL and 50mL tube blocks)
Temperature Accuracy 0.5°C (0.9°F) at 80°C
Warranty 2 Years
Dimensions (L x W x H) 13.1 x 10.9 x 6.7 in. (334 x 276 x 170 mm)
Diameter (Metric) Orbit 2 mm
Shipping Weight (English) 18.3 lb.
Shipping Weight (Metric) 8.3 kg
Electrical Requirements 120 V, 60 Hz
Voltage 120 V
Frequency 60 Hz
Show More Show Less

Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.