Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Fisher Science Education™ Digital High School Series Upright Microscope

Catalog No. 03000153 Shop All Fisherbrand Products
Change view
Click to view available options
Magnification Power:
4X, 10X, 40X, 100X (oil)
1 product options available for selection
Product selection table with 1 available options. Use arrow keys to navigate and Enter or Space to select.
Catalog No. Magnification Power
03-000-153 4X, 10X, 40X, 100X (oil)
Use arrow keys to navigate between rows. Press Enter or Space to select a product option. 1 options available.
1 options
Catalog No. 03-000-153
Add to Cart
Add to Cart

Upright Microscope with compact, lightweight design and digital imaging, is ideal for high school classrooms.

Optical System

  • Finite optical system
  • Inward facing 4 position turret nosepiece w/ click stops
  • 10X WF w/ 18 mm FOV and Pointer eyepiece

Viewing Head

  • Siedentopf Trinocular head with 30° incline and 360° rotation
  • Left eyepiece diopter adjustment ±5°
  • Interpupillary adjustment distance of 54 to 75 mm
  • 2 MP, Digital color camera with HDMI output

Focusing

  • Coaxial coarse and fine focusing adjustment
  • Tension adjustments
  • Fine focus drive movement of 0.002 mm divisions
  • Rack stop adjustment for protecting objective and specimen slides from accidental breakage

Stage

  • Double layer X/Y mechanical stage
  • Size: 110 mm x 125 mm
  • Movement Range: 35 mm x 50 mm

Frame

  • Rugged, durable metal frame construction
  • Lightweight design makes it easy for students to move it around
  • Convenient rubberized carrying handle
  • Power cord storage
  • Rocker on/off switch

Illumination

  • Eco-friendly and energy efficient 3W LED illumination
  • Dimmer control for light intensity

Specifications

Condenser Type Fixed Abbe Condenser with filter holder; NA 1.25 with iris diaphragm
Design Type Finite Optical System
Eyepiece WF 10X/18 mm
Head Style Seidentopf Trinocular, 30° Inclined, 360° Rotating
Lighting Type LED
Magnification Power 4X, 10X, 40X, 100X (oil)
Model Finite Optical System
Objective Types Plan Achromatic
Product Type Microscope
Includes Eyepieces, Stand, Dust Cover, Objectives, Power Cord
Warranty 5 years optical and mechanical, 1 year electrical from date of purchase
Electrical Requirements 110/220 V
Voltage 110/220 V
Frequency 50/60 Hz
Show More Show Less

For the specifics on a particular model, see the specification table located at the bottom of the page of that individual model

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.