Promotional price valid on web orders only. Your contract pricing may differ. Interested in signing up for a dedicated account number?
Learn More

Labnet International, Inc DIGITAL INCUBATOR SHAKER 71L

Catalog No. NC2871108
Encompass_Preferred

  • Chamber volume: 71 L (2.5 cu. ft.)
  • Temperature range: Ambient +5° to 80°C
  • Temperature uniformity/accuracy: ±0.2°C @ 37°C
  • Temperature display: 0.1°C
  • Shaker orbit: 19 mm
  • Shaker speed: 20 to 300 rpm
  • Timer: 0 - 99 min or continuous
  • Chamber dimensions (W x D x H): 17.4 in x 15.6 in x 16 in
  • Exterior dimensions (W x D x H): 22.6 in x 21.4 in x 25 in
  • Weight: 140 lb (63.6 kg)
  • Electrical: 120V or 230V, 50/60 Hz
  • Control system: SmartChek™ Temperature Control
  • Shelves included: 1
  • Maximum flask capacity: Four 2 L and six 1 L flasks

Catalog No. NC2871108 Supplier Labnet International, Inc Supplier No. I5311DS
May include imposed supplier surcharges.
Add to Cart
Add to Cart
Request a Quote

missing translation for 'validMainframeMsg'

  • Chamber volume: 71 L (2.5 cu. ft.)
  • Temperature range: Ambient +5° to 80°C
  • Temperature uniformity/accuracy: ±0.2°C @ 37°C
  • Temperature display: 0.1°C
  • Shaker orbit: 19 mm
  • Shaker speed: 20 to 300 rpm
  • Timer: 0 - 99 min or continuous
  • Chamber dimensions (W x D x H): 17.4 in x 15.6 in x 16 in
  • Exterior dimensions (W x D x H): 22.6 in x 21.4 in x 25 in
  • Weight: 140 lb (63.6 kg)
  • Electrical: 120V or 230V, 50/60 Hz
  • Control system: SmartChek™ Temperature Control
  • Shelves included: 1
  • Maximum flask capacity: Four 2 L and six 1 L flasks

Product Title
Select an issue

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.